Motion
2475F13GH
45466067 Compressor - Stationary, 30 gal Tank Capacity, 13 hp
Mi Item #10657545
MFR #2475F13GH
Price$8,360.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45466067 Compressor - Stationary, 30 gal Tank Capacity, 13 hp
Mi Item #10657545
MFR #2475F13GH

Mfr description
2475F13GH GAS HONDA AIR COMPRESSOR 13HP
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8,360.94/each

Specifications

Dimensions

  • Tool Weight
    469 lbs

Details

  • ECCN
    EAR99
  • Harmonization Code
    8414801690
  • Horsepower
    13 hp
  • Manufacturer Upc Number
    678384660679
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    30 gal (US)
  • UPC_NO
    678384660679
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)