Motion
2475N7.5-P 230/3/60

INGERSOLL-RAND COMPRESSOR
2475N7.5-P 230/3/60

45465556 Compressor - Stationary, 80 gal Tank Capacity, Vertical, 7.5 hp, 230 V
MI ITEM #10657556
MFR #2475N7.5-P 230/3/60
Price$7,537.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND COMPRESSOR
2475N7.5-P 230/3/60

45465556 Compressor - Stationary, 80 gal Tank Capacity, Vertical, 7.5 hp, 230 V
MI ITEM #10657556
MFR #2475N7.5-P 230/3/60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$7,537.43/each

Specifications

Dimensions

  • Tool Weight
    640 lbs

Details

  • ECCN
    EAR99
  • Harmonization Code
    8414801615
  • Horsepower
    7.5 hp
  • Manufacturer Upc Number
    678384655569
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Vertical
  • UPC_NO
    678384655569
  • Voltage
    230 V

Overview

Mfr description
2475N7.5-P 575V/3PH 7.5HP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought