Motion
UP6-5-150
Air Compressor - Stationary, 3 Phase, 460 V, 80 gal, 5 hp, Air Dryer No
Mi Item #10657557
MFR #UP6-5-150
Price$15,812.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Compressor - Stationary, 3 Phase, 460 V, 80 gal, 5 hp, Air Dryer No
Mi Item #10657557
MFR #UP6-5-150

Mfr description
UP6-5-150 5HP 460-3-60 80-GAL TANK MT
  • Ingersoll Rand's range of reliable, small rotary screw compressors are more than integrated air systems, they are complete air solutions
  • Available in sizes from 4-37 kW (5-50 hp)
  • Designed to maximize the key drivers of profitability in today’s business
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$15,812.06/each

Specifications

Dimensions

  • Tool Weight
    925 lbs

Details

  • Air Dryer Included
    No
  • Compressor Material
    Steel
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    5 hp
  • Manufacturer Upc Number
    678384029728
  • Maximum Air Flow
    16 cfm
  • Number Of Motor Phases
    3
  • Number Of Stages
    1
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Horizontal
  • UPC_NO
    678384029728
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)