Motion
18004093
Rotary Screw Air Compressor - Stationary, 3 Phase, 575 V, 120 gal, 5 hp
MI ITEM #10657561
MFR #18004093
Price$17,836.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Screw Air Compressor - Stationary, 3 Phase, 575 V, 120 gal, 5 hp
MI ITEM #10657561
MFR #18004093

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$17,836.60/each

Specifications

Dimensions

  • Overall Height
    60.7
  • Overall Length
    74.7
  • Overall Width
    29
  • Tool Weight
    470 lbs

Details

  • Compressor Material
    Steel
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    5 hp
  • Manufacturer Upc Number
    678384040938
  • Maximum Air Flow
    26.3 cfm
  • Maximum Operating Pressure
    125 psi
  • Number Of Motor Phases
    3
  • Number Of Stages
    1
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    120 gal (US)
  • Tank Configuration
    Horizontal
  • UPC_NO
    678384040938
  • Voltage
    575 V

Overview

Mfr description
UP6-5TAS-125 575-3-60 AIR COMPRESSOR 120
  • Efficient Operation: Advanced high-efficiency combination cooler with roof-mount package exhaust enables easy ducting
  • Easy to Use: Simple diagnostics, auto start/stop and a spacious design to maximize serviceability makes the UP6 Series easy to operate
  • Safer Work Environment: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better and safer work environment
  • Enhanced Reliability: Fewer connections and smart integration eliminates leaks and pressure drops maximizing reliability
  • Extend Equipment Life: Closely maintained discharge pressure avoids excessive pressure bands increasing downstream tool and equipment life
  • MTO

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought