Motion
18004176
Rotary Screw Compressor - Stationary, 1 Phase, 230, 80 gal, 5, Air Dryer Included
MI ITEM #10657562
MFR #18004176
Price$22,047.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Screw Compressor - Stationary, 1 Phase, 230, 80 gal, 5, Air Dryer Included
MI ITEM #10657562
MFR #18004176

Mfr description
UP6-5TAS-150 575-3-60 AIR COMP 120-GAL
  • Efficient Operation: Advanced high-efficiency combination cooler with roof-mount package exhaust enables easy ducting
  • Easy to Use: Simple diagnostics, auto start/stop and a spacious design to maximize serviceability makes the UP6 Series easy to operate
  • Safer Work Environment: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better and safer work environment
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22,047.80/each

Specifications

Dimensions

  • Length
    41 in
  • Outlet Size
    3/4 in
  • Overall Height
    36 in
  • Overall Width
    29 in
  • Tool Weight
    1000 lbs

Details

  • Air Dryer Included
    Included
  • Compressor Material
    Steel
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    5
  • Manufacturer Upc Number
    663023116297
  • Maximum Air Flow
    12.9 cfm
  • Maximum Operating Pressure
    150 psi
  • Number Of Motor Phases
    1
  • Number Of Stages
    1
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Horizontal
  • UPC_NO
    663023116297
  • Voltage
    230

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)