Motion
18004317
Rotary Screw Air Compressor - Stationary, 3 Phase, 575 V, 120 gal, 7.5 hp
Mi Item #10657563
MFR #18004317
Price$23,847.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Screw Air Compressor - Stationary, 3 Phase, 575 V, 120 gal, 7.5 hp
Mi Item #10657563
MFR #18004317

Mfr description
UP6-7.5TAS-125 7.5HP 575-3-60 120 GAL
  • Efficient Operation: Advanced high-efficiency combination cooler with roof-mount package exhaust enables easy ducting
  • Easy to Use: Simple diagnostics, auto start/stop and a spacious design to maximize serviceability makes the UP6 Series easy to operate
  • Safer Work Environment: Whisper quiet operation allows for installation closer to point-of-use, reducing costs and ensuring a better and safer work environment
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23,847.62/each

Specifications

Dimensions

  • Tool Weight
    470 lbs

Details

  • Compressor Material
    Steel
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    7.5 hp
  • Manufacturer Upc Number
    678384043175
  • Maximum Air Flow
    26.3 cfm
  • Maximum Operating Pressure
    125 psi
  • Number Of Motor Phases
    3
  • Number Of Stages
    1
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    120 gal (US)
  • Tank Configuration
    Horizontal
  • UPC_NO
    678384043175
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)