Motion
18004549
Rotary Screw Compressor - Stationary, 3 Phase, 230, 80 gal, 10, Air Dryer Included
MI ITEM #10657566
MFR #18004549
Price$26,592.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Screw Compressor - Stationary, 3 Phase, 230, 80 gal, 10, Air Dryer Included
MI ITEM #10657566
MFR #18004549

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,592.80/each

Specifications

Dimensions

  • Length
    41 in
  • Outlet Size
    3/4 in
  • Overall Height
    36 in
  • Overall Width
    29 in
  • Tool Weight
    1000 lbs

Details

  • Air Dryer Included
    Included
  • Compressor Material
    Steel
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    10
  • Manufacturer Upc Number
    678384045070
  • Maximum Operating Pressure
    140 psi
  • Number Of Motor Phases
    3
  • Number Of Stages
    1
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Horizontal
  • UPC_NO
    678384045070
  • Voltage
    230

Overview

Mfr description
UP6-10TAS-150 10HP 575-3-60 120-GAL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought