Motion
18004663
Rotary Screw Air Compressor - Stationary, 80 gal Tank Capacity, 15 hp, 140 psig, 230 V
Mi Item #10657568
MFR #18004663
Price$29,600.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rotary Screw Air Compressor - Stationary, 80 gal Tank Capacity, 15 hp, 140 psig, 230 V
Mi Item #10657568
MFR #18004663

Mfr description
UP6-15CTAS-150 15HP 575-3-60 120-GAL
  • Industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Smart, energy efficient controls means industry-leading performance delivers more air for less horsepower, saving thousands of dollars per year on energy
  • Five and seven year warranty programs available
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29,600.07/each

Specifications

Dimensions

  • Length
    41 in
  • Overall Height
    36 in
  • Overall Width
    29 in
  • Tool Weight
    1000 lbs

Details

  • Air Pressure
    140 psig
  • Compressor Material
    Steel
  • Electric Motor Or Gas Engine
    Electric Motor
  • Horsepower
    15 hp
  • Manufacturer Upc Number
    678384046718
  • Number Of Motor Phases
    3
  • Number Of Stages
    1
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Horizontal
  • UPC_NO
    678384046718
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)