Motion
2475N5-V 230/1
45465101 Compressor - Stationary, Electric Motor, Number of Stages: 2, 80 gal Tank Capacity, Vertical, 5 hp, 175 psi, 230 V
Mi Item #10657571
MFR #2475N5-V 230/1
Price$6,487.99/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
45465101 Compressor - Stationary, Electric Motor, Number of Stages: 2, 80 gal Tank Capacity, Vertical, 5 hp, 175 psi, 230 V
Mi Item #10657571
MFR #2475N5-V 230/1

Mfr description
2475N5-V 575V/3PHASE/60 5HP VALUE PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,487.99/each

Specifications

Dimensions

  • Length
    48 in
  • Outlet Size
    3/4 in
  • Overall Height
    76 in
  • Overall Width
    40 in
  • Tool Weight
    505 lbs

Details

  • Air Pressure
    175 psi
  • ECCN
    EAR99
  • Electric Motor Or Gas Engine
    Electric Motor
  • Harmonization Code
    8414801615
  • Horsepower
    5 hp
  • Manufacturer Upc Number
    678384651011
  • Number Of Motor Phases
    1
  • Number Of Stages
    2
  • Number of Tanks
    1
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Vertical
  • UPC_NO
    678384651011
  • Voltage
    230 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)