Motion
2340L5-V 575V
Compressor - Stationary, Electric Motor, Number of Stages: 2, 60 gal Tank Capacity, Vertical, 5 hp, 175 psi, 575 V
Mi Item #10657572
MFR #2340L5-V 575V
Price$3,901.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Compressor - Stationary, Electric Motor, Number of Stages: 2, 60 gal Tank Capacity, Vertical, 5 hp, 175 psi, 575 V
Mi Item #10657572
MFR #2340L5-V 575V

Mfr description
2340L5-V 575V/3PHASE 5HP VALUE PACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,901.43/each

Specifications

Dimensions

  • Length
    20 in
  • Outlet Size
    1/2 in
  • Overall Height
    69 in
  • Overall Width
    23 in
  • Tool Weight
    430 lbs

Details

  • Air Pressure
    175 psi
  • ECCN
    EAR99
  • Electric Motor Or Gas Engine
    Electric Motor
  • Harmonization Code
    8414801615
  • Horsepower
    5 hp
  • Manufacturer Upc Number
    678384649551
  • Number Of Motor Phases
    3
  • Number Of Stages
    2
  • Number of Tanks
    1
  • Outlet Type
    NPT
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    60 gal (US)
  • Tank Configuration
    Vertical
  • UPC_NO
    678384649551
  • Voltage
    575 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)