Motion
2545K10-V 460/3/60

INGERSOLL-RAND COMPRESSOR
2545K10-V 460/3/60

45465788 Compressor - Stationary, Electric Motor, Number of Stages: 2, 120 gal Tank Capacity, Vertical, 10 hp, 175 psi, 460 V
MI ITEM #10657574
MFR #2545K10-V 460/3/60
Your Price$8,875.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND COMPRESSOR
2545K10-V 460/3/60

45465788 Compressor - Stationary, Electric Motor, Number of Stages: 2, 120 gal Tank Capacity, Vertical, 10 hp, 175 psi, 460 V
MI ITEM #10657574
MFR #2545K10-V 460/3/60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$8,875.48/each(List $11,094.35)

Overview

Mfr description
2545K10-V 575V/3PHASE 10HP VALUE PACK

Specifications

  • Portable Or Stationary
    Stationary
  • Electric Motor Or Gas Engine
    Electric Motor
  • Number Of Stages
    2
  • Tank Configuration
    Vertical
  • Horsepower
    10 hp
  • Air Pressure
    175 psi
  • Tank Capacity
    120 gal (US)
  • Number Of Motor Phases
    3
  • Voltage
    460 V
  • Number of Tanks
    1
  • ECCN
    EAR99
  • Harmonization Code
    8414801615
  • Length
    51 in
  • Manufacturer Upc Number
    678384657884
  • Outlet Size
    3/4 in
  • Outlet Type
    NPT
  • Overall Height
    83 in
  • Overall Width
    46 in
  • Tool Weight
    900 lbs
  • UPC_NO
    678384657884

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text