Motion
2475N5-P 460/3/60

INGERSOLL-RAND COMPRESSOR
2475N5-P 460/3/60

45465267 Compressor - Stationary, 80 gal Tank Capacity, Vertical, 5 hp, 460 V
Mi Item #10657576
MFR #2475N5-P 460/3/60
Price$7,725.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND COMPRESSOR
2475N5-P 460/3/60

45465267 Compressor - Stationary, 80 gal Tank Capacity, Vertical, 5 hp, 460 V
Mi Item #10657576
MFR #2475N5-P 460/3/60

Mfr description
2475N5-P 575V/3PHASE 5HP PREMIUM
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,725.29/each

Specifications

Dimensions

  • Length
    38 in
  • Overall Height
    70 in
  • Overall Width
    24 in
  • Tool Weight
    630 lbs

Details

  • ECCN
    EAR99
  • Electric Motor Or Gas Engine
    Electric Motor
  • Harmonization Code
    8414801615
  • Horsepower
    5 hp
  • Manufacturer Upc Number
    678384652674
  • Max Pressure
    175 psi
  • Number Of Motor Phases
    1
  • Number Of Stages
    2
  • Number of Tanks
    1
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    80 gal (US)
  • Tank Configuration
    Vertical
  • UPC_NO
    678384652674
  • Voltage
    460 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)