Motion
2545E10-P 460/3/60

INGERSOLL-RAND COMPRESSOR
2545E10-P 460/3/60

45465937 Compressor - Stationary, 120 gal Tank Capacity, Vertical, 10 hp, 460 V
MI ITEM #10657577
MFR #2545E10-P 460/3/60
Price$15,771.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INGERSOLL-RAND COMPRESSOR
2545E10-P 460/3/60

45465937 Compressor - Stationary, 120 gal Tank Capacity, Vertical, 10 hp, 460 V
MI ITEM #10657577
MFR #2545E10-P 460/3/60

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$15,771.15/each

Specifications

Dimensions

  • Length
    70 in
  • Overall Height
    50 in
  • Overall Width
    28 in
  • Tool Weight
    900 lbs

Details

  • ECCN
    EAR99
  • Electric Motor Or Gas Engine
    Electric Motor
  • Harmonization Code
    8414801615
  • Horsepower
    10 hp
  • Manufacturer Upc Number
    678384659376
  • Max Pressure
    175 psi
  • Number Of Motor Phases
    3
  • Number Of Stages
    2
  • Number of Tanks
    1
  • Portable Or Stationary
    Stationary
  • Tank Capacity
    120 gal (US)
  • Tank Configuration
    Vertical
  • UPC_NO
    678384659376
  • Voltage
    460 V

Overview

Mfr description
2545E10-P 575V/3PH 10HP PREMIUM 2STAGE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought