Overview
Mfr description
8085195 DGST-25-100-Y12A SLIDE
Specifications
- Stroke
- Port Size1/8 BSPP
- Manufacturer Product Page
- Manufacturer Catalog
- Installation Instructions
- Product TypeGuided Air Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data