Motion
16B-J Flange

DODGE
16B-J Flange

Sleeve Coupling Flange - J Bushing
Mi Item #10658421
MFR #16B-J Flange
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
16B-J Flange

Sleeve Coupling Flange - J Bushing
Mi Item #10658421
MFR #16B-J Flange

Mfr description
022510 16B-J FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angular Misalignment
    1 °
  • Axial Misalignment
    0.25 in
  • Bushing Size
    J
  • Coupling Size
    16
  • Flange Diameter  
    18.8750 in
  • Outside Diameter
    18.8750 in
  • Parallel Misalignment
    0.062 in

Details

  • Bore Type
    QD Bushed
  • Bushing Type
    QD
  • Coupling Component
    Flange
  • Coupling Style
    Sleeve
  • Coupling Type
    Elastomeric
  • Flange Material
    Cast Iron
  • Horsepower @ 100 RPM
    75 hp
  • Lubrication
    None
  • Maximum Speed
    1500 rpm
  • Product Type
    Sleeve Coupling Flanges
  • Series
    D-Flex®
  • Shaft Attachment
    Bushed
  • Shaft Spacing
    Close Coupled
  • Torque Rating (in-lb)
    47250 in-lb
  • UPC_NO
    782475940592
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)