Motion
2051-S (7)

HEXARMOR
2051-S (7)

HexArmor Safety Glove - Size S or Size 7, ANSI Cut Level Level 7, Safety Gloves
Mi Item #10658952
MFR #2051-S (7)
Price$17.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HEXARMOR
2051-S (7)

HexArmor Safety Glove - Size S or Size 7, ANSI Cut Level Level 7, Safety Gloves
Mi Item #10658952
MFR #2051-S (7)

Mfr description
2051-S (7) HIGH CUT CORTEX BLEND LINER
  • Food Safe;Hi Vis;Washable;Seamless Knit;Vend-packed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.02/each

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length
    10
  • Men'S Size
    S
  • Mens Numeric Size
    7
  • Size
    S

Details

  • Ansi Isea Abrasion Resistance Level
    Not Tested
  • Ansi Isea Cut Resistance Level
    Level 7
  • Ansi Isea Impact Rating
    N/A
  • Ansi Isea Puncture Resistance Level
    Level 3
  • Applications
    General, Industrial
  • Arc Rating
    N/A
  • Cancer Chemical
    None
  • Coated Area
    Uncoated
  • Coating
    Uncoated
  • Coating Coverage
    Uncoated
  • Coating Material
    Uncoated
  • Coating Outer Shell Coverage
    Uncoated
  • Coating Outer Shell Material
    Uncoated
  • Coating Style
    Uncoated
  • Color
    Orange
  • Construction Description
    Seamless Knit
  • Cuff Type
    Knit
  • Description
    Helix 2051 food safe glove offers a hi-vis seamless design with 360-degree cut resistance
  • Description Keyword
    Safety Gloves
  • Duty Type
    N/A
  • En 388 Abrasion Resistance Level
    3
  • En 388 Cut Resistance Level
    F
  • En 388 Puncture Resistance Level
    2
  • En 388 Tear Resistance Level
    4
  • En Iso Cut Resistance
    F
  • EN388
    1X42F
  • Features
    Food Safe, Hi Vis, Seamless Knit, Vend-packed, Washable
  • Finger Coverage
    Full
  • Glove Pattern
    Seamless Knit
  • Grip Type
    Dry
  • Group & Class
    A7
  • Hand
    Both Hands
  • Hand Type
    Right and Left
  • Harmonization Code
    6116.93.8800
  • Industry Use
    Industrial, General Use
  • Knit Gauge
    13g
  • Liner Material
    HPPE Steel and Fiberglass Blend
  • Liner/Shell Material
    HPPE Steel and Fiberglass Blend
  • Lining Material
    HPPE Steel and Fiberglass Blend
  • Manufacturer Catalog Number
    2051-S (7)
  • Manufacturer Product Page
  • Manufacturer Upc Number
    812013028816
  • Material
    HPPE
  • Material Type
    HPPE Steel Fiberglass Blend
  • Other Standards Met
    US FDA 21 CFR 177.1630
  • Product Line
    Helix
  • Product Types
    Liner
  • Protection Type
    Hand Protection
  • Series
    Helix
  • Standards Met
    ANSI/ISEA 105-2024, EN 388, US FDA 21 CFR 177.1630
  • Toxicity Type
    N/A
  • Type
    Seamless Knit
  • UPC_NO
    812013028816
  • Vending Pack
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)