Motion
ADD6018180
NAMPOWER Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim Length, 180 Grit, Combination Silicon Carbide/Ceramic
Mi Item #10659119
MFR #ADD6018180
Price$175.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NAMPOWER Abrasive Disc Brush, Dot Style, 60mm Diameter, 18mm Trim Length, 180 Grit, Combination Silicon Carbide/Ceramic
Mi Item #10659119
MFR #ADD6018180

Mfr description
ADD6018180 NAMPOWER 60MM 80X DOT STYLE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$175.74/each

Specifications

Dimensions

  • Diameter
    60 mm
  • Trim Length
    18 mm

Details

  • Bristle Material
    Combination Silicon Carbide/Ceramic
  • Bristle Type
    Abrasive Nylon
  • Grit Number
    180
  • Manufacturer Upc Number
    843469114075
  • Max Rpm
    5500 rpm
  • Mount Type
    Flow Thru Tool Holder-Sold Seperately
  • Product Type
    Disc Brushes
  • Type
    Dot Style
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)