Motion
VNT99509L
DRIFIRE FR Anti-Stat Hi-Vis Mesh Class 2 Vest LG
MI ITEM #10659305
MFR #VNT99509L
Your Price$214.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Anti-Stat Hi-Vis Mesh Class 2 Vest LG
MI ITEM #10659305
MFR #VNT99509L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.76/each(List $246.97)

Overview

Mfr description
VNT99509L VIZABLE FR HI-VIS DELUXE
  • FR anti-static vest
  • Inherently flame resistant, FR protection will not wash/wear out
  • Four pockets: cell phone, pencil and two lower pockets
  • Dielectric zip front closure
  • Mic-clip band on left shoulder
  • Silver FR solid reflective material

Specifications

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Material
    6 oz. Anti-Stat FR Mesh
  • Manufacturer Upc Number
    845811062553
  • Color
    Yellow
  • UPC_NO
    845811062553
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought