Overview
Mfr description
VNT99509M VIZABLE FR HI-VIS DELUXE
- FR anti-static vest
- Inherently flame resistant, FR protection will not wash/wear out
- Four pockets: cell phone, pencil and two lower pockets
- Dielectric zip front closure
- Mic-clip band on left shoulder
- Silver FR solid reflective material
Specifications
- ANSI ClassANSI/ISEA Type R Class 2
- Material6 oz. Anti-Stat FR Mesh
- Manufacturer Upc Number845811062546
- ColorYellow
- UPC_NO845811062546
- Product TypeHigh-Visibility Vests
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data