Specifications
Details
- ANSI ClassANSI/ISEA Type R Class 2
- ColorYellow
- Manufacturer Upc Number845811062539
- Material6 oz. Anti-Stat FR Mesh
- Product TypeHigh-Visibility Vests
- UPC_NO845811062539
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)