Motion
VNT99509XXL
DRIFIRE FR Anti-Stat Hi-Vis Mesh Class 2 Vest 2X
MI ITEM #10659310
MFR #VNT99509XXL
Price$236.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DRIFIRE FR Anti-Stat Hi-Vis Mesh Class 2 Vest 2X
MI ITEM #10659310
MFR #VNT99509XXL

Mfr description
VNT99509XXL VIZABLE FR HI-VIS DELUXE
  • FR anti-static vest
  • Inherently flame resistant, FR protection will not wash/wear out
  • Four pockets: cell phone, pencil and two lower pockets
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$236.23/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Color
    Yellow
  • Manufacturer Upc Number
    845811062577
  • Material
    6 oz. Anti-Stat FR Mesh
  • Product Type
    High-Visibility Vests
  • UPC_NO
    845811062577

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)