Motion
T45NL2XX32
Pant - 2 XL
Mi Item #10659311
MFR #T45NL2XX32
Price$800.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pant - 2 XL
Mi Item #10659311
MFR #T45NL2XX32

Mfr description
T45NL2XX32 CARBON ARMOUR SILVERS 19 OZ.
  • Reinforced seat seams, belt loops, and snap closure
  • Trouser style over pant
  • Increased protection from radiant heat, sparks, and molten metal splash hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$800.95/each

Specifications

Dimensions

  • Inseam
    32
  • Material Weight
    19 oz
  • Size
    2

Details

  • Color
    Silver
  • Description
    NSA Aluminized Over Pants
  • Garment Type
    Pants
  • Manufacturer Upc Number
    845811056811
  • Material
    19 oz. Aluminized OPF/Para-Aramid
  • Type
    Over Pant
  • UPC_NO
    845811056811
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)