Overview
Mfr description
T45NLMDX32 CARBON ARMOUR SILVERS 19 OZ.
- Reinforced seat seams, belt loops, and snap closure
- Trouser style over pant
- Increased protection from radiant heat, sparks, and molten metal splash hazards
- Generous cut allows for unrestricted movement
Specifications
- SizeMD
- ColorSilver
- Material19 oz. Aluminized OPF/Para-Aramid
- Inseam32
- UPC_NO845811056781
- Manufacturer Upc Number845811056781
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data