Overview
Mfr description
R30RL06LG ARC H2O FR HI-VIS YELLOW RAIN
- Waterproof welded seams with reinforced stress points to provide durability
- Batwing pattern creating freedom of movement
- Contoured collar with tuck away hood
- Covered zipper and snap closures
- FR hook and loop adjustable tab closures
- Back ventilation system with FR mesh for increased airflow
- Covered D-Ring opening access
- Two reinforced front pockets with FR hook and loop closure
- 2" silver reflective trim
- Adjustable cuffs
- Front storm flap
- FR polyurethane is durable and flexible that will not become brittle as it ages
Specifications
- MaterialPU Coated FR Cotton
- ColorYellow
- ANSI ClassANSI/ISEA Type R Class 3
- Manufacturer Upc Number845811050246
- UPC_NO845811050246
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data