Motion
R30RL06SM
NSA Arc H2O FR Hi-Vis Rain Jacket Class 3 (SM)
MI ITEM #10659336
MFR #R30RL06SM
Price$485.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSA Arc H2O FR Hi-Vis Rain Jacket Class 3 (SM)
MI ITEM #10659336
MFR #R30RL06SM

Mfr description
R30RL06SM ARC H2O FR HI-VIS YELLOW RAIN
  • Waterproof welded seams with reinforced stress points to provide durability
  • Batwing pattern creating freedom of movement
  • Contoured collar with tuck away hood
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$485.33/each

Specifications

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Yellow
  • Manufacturer Upc Number
    845811050222
  • Material
    PU Coated FR Cotton
  • UPC_NO
    845811050222

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)