Overview
Mfr description
DF2-450C-CA-NB-MDT DRIFIRE 4.4 FR
- Dual Hazard protection against arc flash and flash fire
- The lightest weight CAT 2 protection available!
- Wicks & dries 2-3X faster
- Inherently flame resistant, FR protection will not wash/wear out
- Odor control technology
- Quickly identify compliance with exterior labeling
- Superior colorfastness & durability
- 6 pocket design
Specifications
- SizeMD
- ColorNavy
- Manufacturer Catalog
- Arc Rating8 cal/cm²
- Material4.4 oz. DRIFIRE® Blend
- Manufacturer Upc Number845811040292
- UPC_NO845811040292
- Product TypeCoveralls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data