Motion
DF2-450C-CA-NB-2XT

NATIONAL SAFETY APPAREL
DF2-450C-CA-NB-2XT

Coverall - 2 XL
Mi Item #10659346
MFR #DF2-450C-CA-NB-2XT
Price$641.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NATIONAL SAFETY APPAREL
DF2-450C-CA-NB-2XT

Coverall - 2 XL
Mi Item #10659346
MFR #DF2-450C-CA-NB-2XT

Mfr description
DF2-450C-CA-NB-2XT DRIFIRE 4.4 FR
  • Flame Resistant
  • Arc Rated
  • 6 pocket design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.10/each

Specifications

Dimensions

  • Material Weight
    4.4
  • Size
    2

Details

  • Additional Details
    6 pocket design, Exterior labeling for compliance identification
  • Approval Listing Regulations
    NFPA 70E, NFPA 2112, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    8 cal/cm²
  • Color
    Navy
  • Description
    DRIFIRE 4.4 FR Coverall
  • Fabric Type
    DRIFIRE Blend
  • Features
    6 pocket design, Arc Rated, Exterior labeling, Flame Resistant, Odor control technology, Wicks and dries 2-3X faster
  • Flame Resistance
    Yes
  • Flame Resistant
    Flame Resistant
  • Garment Style
    Flame-Resistant Coverall
  • Garment Type
    Coverall
  • Garment Use
    Flash fire protection, Arc flash protection
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811040414
  • Material
    4.4 oz. DRIFIRE Blend
  • Max Arc Flash Protection
    8
  • Number Of Pockets
    6
  • Product Line
    DRIFIRE 4.4
  • Product Type
    Coveralls
  • Type
    Coverall
  • UPC_NO
    845811040414
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)