Motion
KITGC00R08
Enespro Class 00 Voltage 11" Glove Kit- Red (8)
MI ITEM #10659372
MFR #KITGC00R08
List Price$299.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Class 00 Voltage 11" Glove Kit- Red (8)
MI ITEM #10659372
MFR #KITGC00R08

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$299.42/each for your price

Overview

Mfr description
KITGC00R08 CLASS 00 RUBBER VOLTAGE
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Class 00 - Max Use Voltage 500V AC/750V DC
  • Available in black, red, and yellow
  • Arc Flash

Specifications

  • Glove Size
    8 in
  • Color
    Red
  • Material
    Rubber/Leather
  • UPC_NO
    845811073788
  • Manufacturer Catalog
  • Size
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text