Overview
Mfr description
C45UP3X32 12 CAL ULTRASOFT BIB OVERALLS
- Quick disconnect and adjustable shoulder straps on bib overalls
- Convenient side pass-through pockets for access to pants pockets
- FR hook & loop calf closure to allow easy donning
Specifications
- Size3X
- ColorNavy
- Material9 oz. Westex® UltraSoft®
- Arc Rating12 cal/cm²
- UPC_NO845811046676
- Manufacturer Upc Number845811046676
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data