Motion
C45UPLG32
Bib Overall - 9 oz. Westex UltraSoft Material, Navy Color, 12 cal/cm² Arc Rating
Mi Item #10659383
MFR #C45UPLG32
Price$330.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - 9 oz. Westex UltraSoft Material, Navy Color, 12 cal/cm² Arc Rating
Mi Item #10659383
MFR #C45UPLG32

Mfr description
C45UPLG32 12 CAL ULTRASOFT BIB OVERALLS
  • Quick disconnect and adjustable shoulder straps on bib overalls
  • Convenient side pass-through pockets for access to pants pockets
  • FR hook & loop calf closure to allow easy donning
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$330.02/each

Specifications

Dimensions

  • Length
    2 ft 8 in
  • Material Weight
    9

Details

  • Additional Details
    Quick disconnect and adjustable shoulder straps on bib overalls, Convenient side pass-through pockets for access to pants pockets, FR hook and loop calf closure to allow easy donning
  • Ankle Closure
    Loop
  • Ankle Style
    Hook and Loop
  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    12 cal/cm²
  • Closure Type
    Front FR Hook & Loop calf
  • Color
    Navy
  • Cuff Style
    Hook and Loop
  • Description
    Enespro ArcGuard 12 cal Arc Flash Bib Overalls
  • Fabric Type
    FR Cotton Blend
  • Flame Resistance
    Yes
  • Front Closure
    FR hook and loop calf closure
  • Garment Style
    Arc Flash Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Flash
  • Manufacturer Upc Number
    845811046645
  • Material
    9 oz. Westex UltraSoft
  • Max Arc Flash Protection
    12.0
  • Pant Cuff
    Hook, Loop
  • Product Line
    ArcGuard
  • Product Type
    Bib Overalls
  • Series
    ArcGuard
  • Type
    Bib Overall
  • UPC_NO
    845811046645
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)