Motion
S30KV31
S30KV31 cutGUARD Twill Shoulder Cap Sleeve (31" Long)
Mi Item #10659385
MFR #S30KV31
Price$284.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S30KV31 cutGUARD Twill Shoulder Cap Sleeve (31" Long)
Mi Item #10659385
MFR #S30KV31

Mfr description
S30KV31 CUTGUARD TWILL SHOULDER CAP
  • Snap closure at wrist
  • Includes two replaceable 9" alligator clips to hold sleeves together
  • Aluminum eyelets for increased cut protection and breathability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$284.87/each

Specifications

Dimensions

  • Size
    31 in

Details

  • Color
    Yellow
  • Manufacturer Upc Number
    845811057825
  • Material
    8 oz. Kevlar® Twill
  • Product Type
    Protective Sleeves
  • UPC_NO
    845811057825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)