Motion
S30KV25
S30KV25 cutGUARD Twill Shoulder Cap Sleeve (25" Long)
MI ITEM #10659387
MFR #S30KV25
List Price$262.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S30KV25 cutGUARD Twill Shoulder Cap Sleeve (25" Long)
MI ITEM #10659387
MFR #S30KV25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$262.58/each for your price

Overview

Mfr description
S30KV25 CUTGUARD TWILL SHOULDER CAP
  • Snap closure at wrist
  • Includes two replaceable 9" alligator clips to hold sleeves together
  • Aluminum eyelets for increased cut protection and breathability
  • Provides cut, puncture, and abrasion protection
  • Bound edges
  • Home laundry

Specifications

  • Material
    8 oz. Kevlar® Twill
  • Color
    Yellow
  • Manufacturer Upc Number
    845811056927
  • UPC_NO
    845811056927
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought