Motion
S02H3GC01LG
S02H3GC01LG CARBON ARMOUR Sleeve with Thumbhole - 23"
MI ITEM #10659388
MFR #S02H3GC01LG
List Price$86.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
S02H3GC01LG CARBON ARMOUR Sleeve with Thumbhole - 23"
MI ITEM #10659388
MFR #S02H3GC01LG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$86.33/each for your price

Overview

Mfr description
S02H3GC01LG CARBON ARMOUR SLEEVE WITH
  • Excellent comfort and durable protection
  • Exceptional tensile and tear strength
  • FR fabric will not melt, drip or ignite
  • Thumbhole for added coverage of the palm and back of hand
  • High resistant to pinholes
  • Moisture wicking and fast drying
  • Unsurpassed breathability and drying rate
  • Available in 20" or 23" lengths
  • Inherently flame resistant, FR protection will not wash/wear out
  • Elastic on one end for added comfort

Specifications

  • Material
    8.6 oz. OPF Blend
  • Color
    Green
  • Manufacturer Upc Number
    845811056910
  • UPC_NO
    845811056910
  • Product Type
    Protective Sleeves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought