Motion
C22NLLG30
Lab Coat - 19 oz. Aluminized OPF/Para-Aramid, Color: Silver, LG
MI ITEM #10659397
MFR #C22NLLG30
Price$729.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Lab Coat - 19 oz. Aluminized OPF/Para-Aramid, Color: Silver, LG
MI ITEM #10659397
MFR #C22NLLG30

Mfr description
C22NLLG30 CARBON ARMOUR SILVERS NL 30"
  • Covered snap front with leather pull tabs for ease of use with gloves
  • Aluminized vented back
  • Under-arm eyelets for ventilation
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$729.45/each

Specifications

Dimensions

  • Chest Size
    39 in, 42 in
  • Length
    30 in
  • Material Weight
    19 oz
  • Size
    LG
  • Sleeve Length
    33-1/2 in

Details

  • Color
    Silver
  • Features
    Covered snap front with leather pull tabs for ease of use with gloves, FR Cotton lined collar for additional comfort, Protection from radiant heat, sparks, and molten metal splash hazards, Snaps at wrist for adjustments, Under-arm grommets for ventilation, Vented back for increased breathability
  • Garment Type
    Lab Coat
  • Material
    19 oz. Aluminized OPF/Para-Aramid
  • Product Type
    Lab Coats & Smocks

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)