Specifications
Details
- ANSI ClassANSI/ISEA Type R Class 3
- ColorYellow
- Manufacturer Catalog
- Manufacturer Upc Number845811046911
- Material6.5 oz. Westex® DH
- UPC_NO845811046911
Overview
Mfr description
SHRTV3C33XRG VIZABLE FR HI-VIS WORK
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Button Down Collar
- Adjustable 2-button cuff closure
- Left Front Chest Pocket
- Moisture Wicking & Breathable
- Non-restricting cut for easy range of motion