Overview
Mfr description
SHRTV3C3XLRG VIZABLE FR HI-VIS WORK
- FR 3M™ Scotchlite™ Reflective Comfort Trim
- Button Down Collar
- Adjustable 2-button cuff closure
- Left Front Chest Pocket
- Moisture Wicking & Breathable
- Non-restricting cut for easy range of motion
Specifications
- SizeXL
- Manufacturer Catalog
- Material6.5 oz. Westex® DH
- ColorYellow
- ANSI ClassANSI/ISEA Type R Class 3
- UPC_NO845811046904
- Manufacturer Upc Number845811046904
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data