Motion
SHRTV3C32XRG
SHRTV3C32XRG VIZABLE FR Hi-Vis Work Shirt - Type R Class 3 (2X/RG)
Mi Item #10659433
MFR #SHRTV3C32XRG
Price$229.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SHRTV3C32XRG VIZABLE FR Hi-Vis Work Shirt - Type R Class 3 (2X/RG)
Mi Item #10659433
MFR #SHRTV3C32XRG

Mfr description
SHRTV3C32XRG VIZABLE FR HI-VIS WORK
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Button Down Collar
  • Adjustable 2-button cuff closure
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$229.77/each

Specifications

Dimensions

  • Size
    2X

Details

  • ANSI Class
    ANSI/ISEA Type R Class 3
  • Color
    Yellow
  • Manufacturer Catalog
  • Manufacturer Upc Number
    845811046928
  • Material
    6.5 oz. Westex® DH
  • UPC_NO
    845811046928
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)