Motion
C45NPQHLTLG32
Bib Overall - RevoLite Material, Olive Green Color, 40 cal/cm Arc Rating
MI ITEM #10659445
MFR #C45NPQHLTLG32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - RevoLite Material, Olive Green Color, 40 cal/cm Arc Rating
MI ITEM #10659445
MFR #C45NPQHLTLG32

Mfr description
C45NPQHLTLG32 40 CAL ARCGUARD REVOLITE
  • Flame Resistant
  • Arc Rated
  • Lightweight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Material Weight
    11.2

Details

  • Additional Details
    Quick disconnect and easy adjustable shoulder straps, Heavy duty 26.0000 in zipper closure on each leg, Expandable leg opening to fit over boots, Garments embroidered with arc rating
  • Ankle Closure
    Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    40
  • Closure Type
    Front Zipper
  • Color
    Olive Green
  • Cuff Style
    Zipper
  • Description
    Enespro RevoLite 40 cal Arc Flash Bib Overalls
  • Fabric Type
    RevoLite
  • Features
    Arc Rated, Flame Resistant, Lightweight
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Arc Flash Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Flash
  • Manufacturer Upc Number
    845811051069
  • Material
    RevoLite
  • Max Arc Flash Protection
    40
  • Pant Cuff
    Zipper
  • Product Line
    Enespro RevoLite
  • Product Type
    Bib Overalls
  • Type
    Bib Overall
  • UPC_NO
    845811051069

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)