Motion
C45NPQHLT3X32
Bib Overall - RevoLite Material, Olive Green Color, 3 XL Size, 40 cal/cm Arc Rating
MI ITEM #10659448
MFR #C45NPQHLT3X32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bib Overall - RevoLite Material, Olive Green Color, 3 XL Size, 40 cal/cm Arc Rating
MI ITEM #10659448
MFR #C45NPQHLT3X32

Mfr description
C45NPQHLT3X32 40 CAL ARCGUARD REVOLITE
  • 50% lighter than standard 40 cal
  • cm2 Arc Flash PPE
  • Inherently flame resistant for FR protection
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hazardous Protection Level
    CAT 4
  • Length
    2 ft 8 in
  • Material Weight
    11.2
  • Size
    3

Details

  • Additional Details
    Quick disconnect and easy adjustable shoulder straps, Heavy duty 26.0000 in zipper closure on each leg, Expandable leg opening to fit over boots, Garments embroidered with arc rating
  • Ankle Closure
    Zipper
  • Ankle Style
    Zipper Closure
  • Approval Listing Regulations
    NFPA 70E, ASTM F1506, CSA Z462, OSHA 1910.269
  • Arc Rating
    40
  • Closure Type
    Front Zipper
  • Color
    Olive Green
  • Cuff Style
    Zipper
  • Description
    Enespro RevoLite 40 cal Arc Flash Bib Overalls
  • Fabric Type
    RevoLite
  • Features
    50% lighter than standard 40 cal, Available in a convenient kit, Expandable leg opening to fit over boots, FR fabric will not melt, Garments embroidered with arc rating, Heavy duty 26.0000 in zipper closure on each leg, Inherently flame resistant for FR protection, Quick disconnect and easy adjustable shoulder straps, cm2 Arc Flash PPE, drip, or ignite
  • Flame Resistance
    Yes
  • Front Closure
    Zipper
  • Garment Style
    Arc Flash Bib Overall
  • Garment Type
    Bib Overall
  • Garment Use
    Arc Flash
  • Manufacturer Upc Number
    845811057290
  • Material
    RevoLite
  • Max Arc Flash Protection
    40
  • Pant Cuff
    Zipper
  • Product Line
    RevoLite
  • Product Type
    Bib Overalls
  • Series
    RevoLite
  • Type
    Bib Overall
  • UPC_NO
    845811057290

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)