Motion
GC00Y08
GC00Y08 Class 00 Yellow Rubber Voltage Gloves (Size 8)
Mi Item #10659451
MFR #GC00Y08
Price$154.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC00Y08 Class 00 Yellow Rubber Voltage Gloves (Size 8)
Mi Item #10659451
MFR #GC00Y08

Mfr description
GC00Y08 CLASS 00 YELLOW RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$154.49/each

Specifications

Dimensions

  • Glove Size
    8 in
  • Size
    8

Details

  • Color
    Yellow
  • Manufacturer Catalog
  • Material
    Rubber
  • UPC_NO
    845811057252
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)