Motion
GC00B12
GC00B12 Class 00 Black Rubber Voltage Gloves (Size 12)
MI ITEM #10659454
MFR #GC00B12
List Price$177.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC00B12 Class 00 Black Rubber Voltage Gloves (Size 12)
MI ITEM #10659454
MFR #GC00B12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$177.66/each for your price

Overview

Mfr description
GC00B12 CLASS 00 BLACK RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
  • Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors to increase the lifespan of the rubber voltage glove
  • Leather glove protectors are not required to be marked with a date
  • Class 00 - Max Use Voltage 500V AC/750V DC

Specifications

  • Glove Size
    12 in
  • Color
    Black
  • Material
    Rubber
  • UPC_NO
    845811049950
  • Manufacturer Catalog
  • Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought