Motion
GC00B11
GC00B11 Class 00 Black Rubber Voltage Gloves (Size 11)
MI ITEM #10659457
MFR #GC00B11
Your Price$154.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GC00B11 Class 00 Black Rubber Voltage Gloves (Size 11)
MI ITEM #10659457
MFR #GC00B11

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.49/each(List $177.66)

Overview

Mfr description
GC00B11 CLASS 00 BLACK RUBBER VOLTAGE
  • Electrically tested and stamped with the initial test date
  • Newly tested before shipment
  • Must be put into use within 12 months of test date
  • Once gloves are issued for use, they must be tested within 6 months from the date they were distributed to employees
  • Should be worn with 10" leather glove protectors to increase the lifespan of the rubber voltage glove
  • Leather glove protectors are not required to be marked with a date
  • Class 00 - Max Use Voltage 500V AC/750V DC

Specifications

  • Glove Size
    11 in
  • Color
    Black
  • Material
    Rubber
  • UPC_NO
    845811022724
  • Manufacturer Catalog
  • Size
    11

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought