Motion
BSTAVLS3X
Shirt - Long Sleeve, 6 oz. CARBON ARMOUR AV Material, 3 XL Size, Steel Grey Color, 12 cal/cm² Arc Rating
MI ITEM #10659469
MFR #BSTAVLS3X
Price$210.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shirt - Long Sleeve, 6 oz. CARBON ARMOUR AV Material, 3 XL Size, Steel Grey Color, 12 cal/cm² Arc Rating
MI ITEM #10659469
MFR #BSTAVLS3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$210.49/each

Specifications

Dimensions

  • Size
    3
  • Weight
    6 oz

Details

  • Additional Details
    Inherently Flame Resistant, Perfect for layering under Primary PPE, Moisture wicking, Quick drying, Mock turtleneck collar, Rib knit cuffs
  • Approval Listing Regulations
    ASTM F1506, NFPA 70E, CSA Z462, OSHA 1910.269, ASTM F2700
  • Arc Rating
    12 cal/cm²
  • Color
    Steel Grey
  • Group & Class
    CAT 2
  • Manufacturer Catalog
    Thermal Featured Products 5.25.23-pg1-1 (thinknsa.com)
  • Manufacturer Upc Number
    845811022816
  • Material
    6 oz. CARBON ARMOUR AV
  • Product Line
    CARBON ARMOUR
  • Series
    FR
  • Sleeve Style
    Long Sleeve
  • UPC_NO
    845811022816

Overview

Mfr description
BSTAVLS3X CARBON ARMOUR AV BASE LAYER
  • FR fabric will not melt, drip, or ignite
  • Mock turtleneck collar
  • Exceptionally soft, breathable, and lightweight
  • Unmatched comfort and protection
  • Moisture wicking and fast drying
  • Rib knit cuffs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought