Overview
Mfr description
BSTAVLSXL CARBON ARMOUR AV BASE LAYER
- FR fabric will not melt, drip, or ignite
- Mock turtleneck collar
- Exceptionally soft, breathable, and lightweight
- Unmatched comfort and protection
- Moisture wicking and fast drying
- Rib knit cuffs
Specifications
- SizeXL
- Manufacturer CatalogThermal Featured Products 5.25.23-pg1-1 (thinknsa.com)
- Material6 oz. CARBON ARMOUR AV
- ColorSteel Grey
- UPC_NO845811022717
- Manufacturer Upc Number845811022717
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data