Motion
V00HA2VMD
High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Yellow
Mi Item #10659476
MFR #V00HA2VMD
Price$207.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
High-Visibility Vest - ANSI Class: Type R Class 2, Fluorescent Yellow
Mi Item #10659476
MFR #V00HA2VMD

Mfr description
V00HA2VMD VIZABLE FR HI-VIS MESH SAFETY
  • Inherently flame resistant, FR protection will not wash/wear out
  • FR hook and loop front closure
  • Inner left chest pocket
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.61/each

Specifications

Details

  • Additional Details
    Inner Left Chest Pocket
  • ANSI Class
    Type R Class 2
  • Approval Listing Regulations
    ANSI, ASTM F1506, CSA Z462, ISEA 107 Type R Class 2, NFPA 70E, OSHA 1910.269
  • Color
    Yellow
  • Description
    Drifire Fr Hi-Vis Mesh Class 2 Vest
  • Front Closure
    Hook & Loop
  • Garment Type
    FR Safety Vest
  • Garment Use
    Arc Flash Protection, High Visibility
  • Group & Class
    Type R Class 2
  • High Visibility
    Yes
  • Includes
    inner Left Chest Pocket
  • Manufacturer Upc Number
    845811023073
  • Material
    5.8 oz. FR Mesh
  • Material Composition
    FR Mesh
  • Number Of Pockets
    1
  • Pattern
    Mesh
  • Product Line
    DRIFIRE
  • Product Type
    High-Visibility Vests
  • Type
    Arc Flash Rated
  • UPC_NO
    845811023073
  • Vest Color
    Fluorescent Yellow
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)