Motion
V00HA2VSM
V00HA2VSM VIZABLE FR Hi-Vis Mesh Safety Vest - Type R Class 2 (SM)
MI ITEM #10659477
MFR #V00HA2VSM
List Price$207.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
V00HA2VSM VIZABLE FR Hi-Vis Mesh Safety Vest - Type R Class 2 (SM)
MI ITEM #10659477
MFR #V00HA2VSM

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$207.61/each for your price

Overview

Mfr description
V00HA2VSM VIZABLE FR HI-VIS MESH SAFETY
  • Inherently flame resistant, FR protection will not wash/wear out
  • FR hook and loop front closure
  • Inner left chest pocket
  • FR 3M™ Scotchlite™ Reflective Comfort Trim
  • Lighweight and breathable mesh fabric

Specifications

  • ANSI Class
    ANSI/ISEA Type R Class 2
  • Material
    5.8 oz. FR Mesh
  • Size
    S
  • Manufacturer Upc Number
    845811023042
  • Color
    Yellow
  • UPC_NO
    845811023042
  • Product Type
    High-Visibility Vests

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text