Specifications
Dimensions
- Glove SizeRegular
Details
- ColorSilver/Green
- Manufacturer Catalog
- Manufacturer Upc Number845811063901
- Material19 oz. Aluminized OPF/DuPont™ Kevlar®
- UPC_NO845811063901
Overview
Mfr description
DJXG382S CARBON ARMOUR ALUMINIZED
- Provides thermal protection
- Aluminized back provides radiant heat and molten metal protection
- Reversed wool lining
- Winged thumb
- Adjustable leather strap