Overview
Mfr description
DJXG382S-J CARBON ARMOUR ALUMINIZED
- Provides thermal protection
- Aluminized back provides radiant heat and molten metal protection
- Reversed wool lining
- Winged thumb
- Adjustable leather strap
Specifications
- Glove SizeJumbo
- Material19 oz. Aluminized OPF/DuPont™ Kevlar®
- Manufacturer Catalog
- ColorSilver/Green
- Manufacturer Upc Number845811057221
- UPC_NO845811057221
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data