Motion
KITGC00B12AG
KITGC00B12AG Class 00 ArcGuard Rubber Voltage Glove Premium Kit - Black - 12
MI ITEM #10659538
MFR #KITGC00B12AG
List Price$357.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
KITGC00B12AG Class 00 ArcGuard Rubber Voltage Glove Premium Kit - Black - 12
MI ITEM #10659538
MFR #KITGC00B12AG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$357.69/each for your price

Overview

Mfr description
KITGC00B12AG CLASS 00 ARCGUARD RUBBER
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Enespro® FR knit gloves can be used with rubber voltage as a liner for added protection
  • Enespro® FR knit gloves stretches for flexibility and dexterity
  • Enespro® FR knit gloves RG: fits rubber voltage glove sizes 8-11
  • Enespro® FR knit gloves LG: fits rubber voltage glove sizes 10-12
  • Class 00 - Max Use Voltage 500V AC/750V DC
  • Arc Flash

Specifications

  • Glove Size
    12 in
  • Color
    Black
  • Material
    Rubber/Leather
  • UPC_NO
    845811018192
  • Manufacturer Catalog
  • Size
    12

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text