Motion
KITGC00R12AG
Enespro Class 00 Voltage 11" Glove Kit with FR Liner Glove- Red (12)
MI ITEM #10659539
MFR #KITGC00R12AG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Enespro Class 00 Voltage 11" Glove Kit with FR Liner Glove- Red (12)
MI ITEM #10659539
MFR #KITGC00R12AG

Mfr description
KITGC00R12AG CLASS 00 ARCGUARD RUBBER
  • Rubber voltage gloves are electrically tested and marked with initial test date
  • Enespro® FR knit gloves can be used with rubber voltage as a liner for added protection
  • Enespro® FR knit gloves stretches for flexibility and dexterity
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    12 in

Details

  • Color
    Red
  • Manufacturer Catalog
  • Material
    Rubber/Leather
  • UPC_NO
    845811018208

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)